Beli flexible conduit harga di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PITHON Corrugated Flexible Conduit PVCatribut:
- Material: PP, PE, HDPE
- Length (m): 45
- Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-3100Deskripsi:Material : Sus304Pressure : 10 barPenghubung : Flangeatribut:
- Model : NK-3100
- Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300atribut:
- Length: 500 mm
- Model : NK-6300
- Nippon Resibon Flexible Best Touchatribut:
- Thickness (mm): 2
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)atribut:
- Number of Cores: 1
- Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor andaatribut:
- Type: NYM Supreme
- Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)Deskripsi:Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Voltatribut:
- Length (m): 100
- kabelmetal Power Cable NYM Series (Kabel Listrik)Deskripsi:Application : For building wire installed in conduit in dry location and interwiring in switch board and control panel, inherently flame retardant in compliance with IEC 60332-1. Special Features on Request : - Tinned Coated Copper Conductor - Fire Resistance - Oil Resistance - Flame Retardant Cat. A, B, C - Heat Resistance - Nylon Coatedatribut:
- Length (m): 100.0
- TRUSCO Spring Bar for Lever Shearsatribut:
- Compatible Body: P-4
- Weight (g): 218
- Tozen PT Connector 10K FCD Rubber Joint Double Sphere Typeatribut:
- Argument Angle: 7.5 Degrees
- Philips Essential Bohlam LEDDeskripsi:Essential adalah jenis lampu CFLi berbentuk standar (stickshaped) dengan harga terjangka. Tersedia untuk tegangan listrik 220-240V dan dapat bekerja secara baik walaupun tegangan listrik turun-naik. Penghematan energi sampai dengan 80% dibandingkan dengan
Daftar Harga flexible conduit harga Terbaru March 2026
| PITHON Corrugated Flexible Conduit PVC | Rp56.900 |
| Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-3100 | Rp609.900 |
| Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300 | Rp3.499.900 |
| Nippon Resibon Flexible Best Touch | Rp17.900 |
| Jembo Power Cable NYYHY Series (Kabel Listrik) | Rp459.900 |
| Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik) | Rp109.000 |
| Supreme Cables Power Cable NYM Series For Building (Kabel Listrik) | Rp1.199.900 |
| Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik) | Rp559.900 |
| kabelmetal Power Cable NYM Series (Kabel Listrik) | Rp1.299.900 |
| TRUSCO Spring Bar for Lever Shears | Rp109.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)




















































































































































%2010K%20SUS%20Flexible%20Joint%20(Flexible%20Hose)%20NK-3100/P102114742-1.jpg)
%2010K%20SUS%20Flexible%20Joint%20(Flexible%20Hose)%20NK-6300/P102114759-1.jpg)

/iaP102121658-2.jpg)
/hmP102121634-5.jpg)
/fjP102051559-2.jpg)
/P102068489-1.jpg)
/piP103200918-2.jpg)